Beli harga concrete vibrator honda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOTAL Cordless Concrete VibratorDeskripsi:Content:Deep vibrator - 1 pc.Shaft 120 cm - 1 pc.Boxatribut:
- Baton Diameter (mm): 35
- Baton Working Length (mm): 1200
- Battery: 1pc 20V Lithium-ion 2.0Ah battery
- Charger: 1pc 1hour charger
- Charger Frequency (Hz): 50/60
- Charger Voltage (V): 100-240
- No-load Speed per minute: 2300
- Package Dimensions (cm): 37.8x10.3x6.5
- Voltage (V): 20 ⎓
- Strong Indonesia Concrete Vibrator + EngineDeskripsi:Vibrator beton adalah salah satu peralatan yang digunakan saat pengecoran di mana fungsinya ialah untuk pemadatan beton yang dituangkan ke dalam bekisting. Hal ini ditujukan agar kandungan udara yang terjebak dalam campuran beton dapat keluar.Getaran yang dihasilkan oleh vibrator akan mengeluarkan gelembung udara dari beton sehingga beton yang dihasilkan akan mendapatkan kekuatan yang merata dan menghindari tejadinya keropos atau “sarang lebah” pada beton.Vibrator beton STRONG:- Cocok digunakan untuk memadatkan tuangan cor yang masih baru- Frame / rangka kokoh sehingga lebih awet dan kuat- Ringan dan mudah dipindahkanatribut:
- Dimensions (LxWxH) (mm): 420x320x500
- Power (HP): 5
- Vibration Head (mm): 40/500
- WOKIN Gasoline Concrete VibratorDeskripsi:- Claw type coupling (Dynapac Type Coupling)- Not included vibrator poker- Packing: carton box
- TOLSEN Gasoline Concrete VibratorDeskripsi:Not included vibrator poker
- EVERYDAY Mechanical Engine VibratorDeskripsi:Engine Vibrator; Hondaatribut:
- Engine Model: Honda GX160
- Power: 5.5 hp
- Fuel Tank: 3.8 L
- Fuel Consumption: 1 L/h
- Coupling Type: Dynapac Coupling
- Dimension: 460 x 460 x 510 mm
- FIRMAN Concrete Vibratoratribut:
- Weight Not Include Head of Vibrator (Kg): 22
- Power (kW): 1.5
- Head Vibrator Diameter (mm): 28-32-38-45-50
- Speed (rpm): 2840
- Length Vibrator Head (m): 4 - 6
- Loncin Concrete Vibratoratribut:
- Vibrator Type: Shaft Vibrator
- Flexible Shaft Diameter (mm): 9.5
- Rubber Hose Diameter (mm): 31
- Input Power (W): 60
- WACKER NEUSON Premium Internal VibratorDeskripsi:Premium Lines of Internal Vibrators. The Premium lines for comprehensive comfort and maximum flexibility. 3 model series available: - IRFU with converter. - IREN without converter. - IRFUflex modular system with 1 invert part and 4 different vibrator head parts. - Models with handle and bodyguard. - High-frequency technology for good results in concrete consolidation. - For a long service life, all components are processed at a very high-quality and are sturdy. IREN - High-frequency internal vibrators for first-class compaction results in concrete. Productivity and long service life: these are the outstanding characteristics of the Wacker Neuson IREN range. Even under tough application conditions, these high-frequency internal vibrators will convince with an all-round consistently high compaction performance.atribut:
- Vibration (rpm): 12000
- Voltage (V): 42
- Frequency (Hz): 200
- Length Cable (m): 15
- Max. Protective Hose (m): 18
- WOKIN Concrete VibratorDeskripsi:> 2-meter cable> Packing: color boxatribut:
- Motor Power (W): 1200
- Rated Frequency (Hz): 50/60
- Rated Voltage (V): 230-240
- Speed (rpm): 4600
- Hyundai Concrete Vibratoratribut:
- Size (mm): 450x480x550
- KRISBOW Mesin Vibrator Betonatribut:
- Vibrator Head Dia x Length (mm): 38x375
- Vibrator Amplitude (mm): 1.2
- Casing & Poker Weight (kg): 12
- Flexible Hose Length (m): 6
- Frequency (VPM): 13500
- Revolution of Flexible Shaft (rpm): 3000-3600
- EXEN Cordless VibratorDeskripsi:-High capacity 18V 4.0 Ah lithium ion battery is adopted.-It is an electrode type that can be inserted vertically to pour concrete into the targeted place for deep concrete pouring with many reinforcing rods. -When pouring raw concrete.-Complete charger-Battery x 2-Carrying caseatribut:
- Accessories: Complete charger, Batteryx2, Carrying case
- Purpose of Use: When pouring raw concrete.
- ENAR Portable Electric Vibratoratribut:
- Power: 2300 W
- Voltage: 230 V, 1 ~
- Frequency: 50 - 60 Hz
- Vibration: 18000 rpm
- Dimension: 345 x 244 x 229 mm
- KOHLER Gasoline Engineatribut:
- UNSPSC: 26101503
- Agency Compliance: EPA
- Gear Box: Internal
- Ignition Type: Electronic
- Low Oil Shut Down: Pre Start Only
- Rotation: CCW-SE
- Shaft Orientation: Horizontal
Daftar Harga harga concrete vibrator honda Terbaru January 2026
| TOTAL Cordless Concrete Vibrator | Rp659.900 |
| Strong Indonesia Concrete Vibrator + Engine | Rp5.899.900 |
| WOKIN Gasoline Concrete Vibrator | Rp4.999.900 |
| TOLSEN Gasoline Concrete Vibrator | Rp1.899.900 |
| EVERYDAY Mechanical Engine Vibrator | Rp6.299.900 |
| FIRMAN Concrete Vibrator | Rp3.799.900 |
| Loncin Concrete Vibrator | Rp5.899.900 |
| WACKER NEUSON Premium Internal Vibrator | Rp32.999.900 |
| WOKIN Concrete Vibrator | Rp659.900 |
| Hyundai Concrete Vibrator | Rp4.599.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)